- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
| Phase | Three Phase |
| Base | Rigid |
| Full Load Current | 2.15 A |
| Poles | 4 |
| Service Factor | 1.15 |
| Speed | 1764 rpm |
| Conduit Box Material | Steel |
| Enclosure | TEFC |
| Shaft Grounding | No |
| Mount Type | F-1 |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Efficiency | 86.5% |
| Power Factor | 80 |
| HP | 2 |
| Duty Cycle | Continuous |
| Voltage | 230 V, 460 V |
| End Plate | Standard |
| Overall Length | 13.29 in |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Frame Material | Steel |
| Standard | CSA, UR, NEMA |
| Synchronous | 1800 rpm |
| Frame Size | 145T |
| Shaft Dia. | 0.875 in |
| NEMA Design | B |
| Weight | 47.0 LB |
| EAN or UPC | 781568604182 |

