- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184TYZ Frame
| Insulation Class | F |
| Frequency | 60 Hz |
| HP | 5 |
| Power Factor | 78 |
| Mount Type | F-3 |
| Overall Length | 14.98 in |
| Full Load Current | 13.4 A/6.7 A |
| Enclosure | TEFC |
| Inverter Duty | Inverter Ready |
| Base | Rigid |
| Conduit Box Material | Steel |
| Phase | Three Phase |
| Shaft Dia. | 1.565 in |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Voltage | 575 V |
| Frame Material | Steel |
| Shaft Grounding | No |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Size | 184TYZ |
| Service Factor | 1.15 |
| Poles | 4 |
| Speed | 1755 rpm |
| NEMA Design | B |
| Synchronous | 1800 rpm |
| Duty Cycle | Continuous |
| End Plate | SAE 2 Bolt A |
| Efficiency | 89.5% |
| Weight | 93.0 LB |
| EAN or UPC | 781568815632 |

