- OPSB Enclosure
- 3 hp
- 60 Hz Frequency
- 145JM Frame
| Base | Rigid |
| Shaft Dia. | 0.875 in |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Ready |
| Frequency | 60 Hz |
| Insulation Class | H |
| Enclosure | OPSB |
| Frame Material | Steel |
| Mount Type | F-1 |
| Speed | 3450 rpm |
| Full Load Current | 7.6 A/3.8 A |
| Overall Length | 15.13 in |
| Synchronous | 3600 rpm |
| Power Factor | 87 |
| End Plate | C-Face |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Frame Size | 145JM |
| HP | 3 |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Steel |
| Shaft Grounding | Yes |
| Efficiency | 85.5% |
| Poles | 2 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Service Factor | 1.15 |
| Voltage | 575 V |
| NEMA Design | B |
| Weight | 51.0 LB |
| EAN or UPC | 781568663912 |

