- OPSB Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 184JM Frame
| Enclosure | OPSB |
| HP | 7 1/2 |
| Frame Size | 184JM |
| Insulation Class | H |
| Inverter Duty | Inverter Ready |
| Efficiency | 88.5% |
| Synchronous | 3600 rpm |
| Speed | 3450 rpm |
| Full Load Current | 17.2 A/8.6 A |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Shaft Grounding | Yes |
| Mount Type | F-1 |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Power Factor | 89 |
| Poles | 2 |
| Conduit Box Material | Steel |
| Shaft Dia. | 0.875 in |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| End Plate | C-Face |
| Voltage | 575 V |
| NEMA Design | A |
| Overall Length | 16.5 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 78.0 LB |
| EAN or UPC | 781568663547 |

