- TEFC Enclosure
- 20 hp
- 50 Hz Frequency
- 256T Frame
| Mount Type | F-1 |
| Frequency | 50 Hz |
| End Plate | Standard |
| Speed | 1465 rpm |
| Voltage | 575 V |
| Efficiency | 92.1% |
| Synchronous | 1500 rpm |
| Frame Size | 256T |
| Shaft Dia. | 1.625 in |
| Enclosure | TEFC |
| Insulation Class | F |
| Phase | Three Phase |
| NEMA Design | A |
| HP | 20 |
| Overall Length | 23.55 in |
| Ambient Temperature | 104 °F |
| Full Load Current | 28 A |
| Service Factor | 1.15 |
| Poles | 4 |
| Power Factor | 84 |
| Standard | CE, CSA, IE3, UR, WEEE, NEMA |
| Frame Material | Iron |
| Shaft Rotation | Reversible |
| Base | Rigid |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Conduit Box Material | Cast Iron |
| Weight | 304.0 LB |
| EAN or UPC | 781568773918 |

