- OPSB Enclosure
- 20 hp
- 60 Hz Frequency
- 254T Frame
| Conduit Box Material | Steel |
| Enclosure | OPSB |
| Synchronous | 3600 rpm |
| Power Factor | 88 |
| Full Load Current | 47 A/23.5 A |
| Voltage | 200 V |
| Phase | Three Phase |
| Frame Material | Steel |
| Base | Rigid |
| Service Factor | 1.15 |
| Shaft Dia. | 1.625 in |
| Efficiency | 91% |
| Inverter Duty | Inverter Ready |
| Duty Cycle | Continuous |
| Frame Size | 254T |
| Shaft Grounding | Yes |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| NEMA Design | A |
| Mount Type | F-1 |
| Speed | 3510 rpm |
| End Plate | Standard |
| Poles | 2 |
| Ambient Temperature | 104 °F |
| Insulation Class | H |
| Frequency | 60 Hz |
| Shaft Rotation | Reversible |
| HP | 20 |
| Overall Length | 21.69 in |
| Weight | 195.0 LB |
| EAN or UPC | 781568664063 |

