- OPSB Enclosure
- 100 hp
- 60 Hz Frequency
- 404T Frame
| Poles | 4 |
| Frame Size | 404T |
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Enclosure | OPSB |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Efficiency | 95.4% |
| Shaft Rotation | Reversible |
| Speed | 1780 rpm |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Base | Rigid |
| Shaft Dia. | 2.875 in |
| HP | 100 |
| Conduit Box Material | Steel |
| Full Load Current | 236 A/118 A |
| Insulation Class | F |
| Overall Length | 36.97 in |
| Voltage | 230 V, 460 V |
| NEMA Design | A |
| Power Factor | 83 |
| Mount Type | F-1 |
| Phase | Three Phase |
| Weight | 946.0 LB |
| EAN or UPC | 781568542880 |

