- OPSB Enclosure
- 1 hp
- 60 Hz Frequency
- 145T Frame
| Phase | Three Phase |
| Frame Material | Steel |
| HP | 1 |
| Base | Rigid |
| Overall Length | 11.62 in |
| Full Load Current | 3.6 A/1.8 A |
| Voltage | 230 V, 460 V |
| Mount Type | F-1 |
| Shaft Dia. | 0.875 in |
| Efficiency | 82.5% |
| Frequency | 60 Hz |
| Enclosure | OPSB |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Power Factor | 64 |
| End Plate | Standard |
| Poles | 6 |
| Synchronous | 1200 rpm |
| Service Factor | 1.15 |
| Shaft Grounding | Yes |
| Speed | 1155 rpm |
| Duty Cycle | Continuous |
| Frame Size | 145T |
| NEMA Design | B |
| Inverter Duty | Inverter Ready |
| Conduit Box Material | Steel |
| Insulation Class | H |
| Weight | 40.0 LB |
| EAN or UPC | 781568664377 |

