- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
| HP | 2 |
| Shaft Rotation | Reversible |
| Synchronous | 1800 rpm |
| Service Factor | 1.15 |
| Shaft Dia. | 0.875 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 86.5% |
| Insulation Class | H |
| Shaft Grounding | Yes |
| Full Load Current | 5.6 A/2.8 A |
| NEMA Design | B |
| Frame Size | 145T |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Base | Rigid |
| Power Factor | 77 |
| Overall Length | 13.31 in |
| Poles | 4 |
| Frame Material | Steel |
| Inverter Duty | Inverter Ready |
| Enclosure | TEFC |
| Mount Type | F-1 |
| Speed | 1760 rpm |
| Voltage | 230 V, 460 V |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Conduit Box Material | Steel |
| End Plate | Standard |
| Weight | 45.0 LB |
| EAN or UPC | 781568719664 |

