- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184T Frame
| Insulation Class | H |
| Shaft Grounding | Yes |
| Power Factor | 91 |
| Overall Length | 16.54 in |
| Synchronous | 3600 rpm |
| Shaft Dia. | 1.125 in |
| Poles | 2 |
| Enclosure | TEFC |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| NEMA Design | A |
| Mount Type | F-1 |
| Phase | Three Phase |
| HP | 5 |
| Frame Size | 184T |
| Speed | 3450 rpm |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Standard | CSA, CSA EEV, UR, NEMA |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Full Load Current | 11.8 A/5.9 A |
| End Plate | Standard |
| Conduit Box Material | Steel |
| Voltage | 230 V, 400 V |
| Shaft Rotation | Reversible |
| Efficiency | 88.5% |
| Frame Material | Steel |
| Weight | 74.0 LB |
| EAN or UPC | 781568719695 |

