- TEFC Enclosure
- 10 hp
- 50 Hz Frequency
- 215T Frame
| Mount Type | F-1 |
| Shaft Dia. | 1.375 in |
| Frame Material | Steel |
| Poles | 4 |
| Power Factor | 84 |
| Efficiency | 90.4% |
| Ambient Temperature | 104 °F |
| Insulation Class | F |
| Speed | 1460 rpm |
| Synchronous | 1500 rpm |
| Standard | CE, CSA, CSA EEV, IE3, NEMA_PREMIUM, UR, WEEE, NEMA |
| Overall Length | 20.51 in |
| Frequency | 50 Hz |
| End Plate | Standard |
| Voltage | 575 V |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Base | Rigid |
| Full Load Current | 14.3 A |
| Service Factor | 1.15 |
| Conduit Box Material | Steel |
| Shaft Grounding | No |
| HP | 10 |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Frame Size | 215T |
| Weight | 165.0 LB |
| EAN or UPC | 781568775011 |

