- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 364T Frame
| Duty Cycle | Continuous |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Base | Rigid |
| Poles | 6 |
| Inverter Duty | Inverter Ready |
| Synchronous | 1200 rpm |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Overall Length | 33.48 in |
| Frequency | 60 Hz |
| Speed [Max] | 1800 rpm |
| Mount Type | F-1 |
| Full Load Current | 98.8 A/49.4 A/91.2 A/45.6 A |
| Speed | 1190 rpm/990 rpm |
| Power Factor | 80 |
| Service Factor | 1.15 |
| Shaft Dia. | 2.375 in |
| Shaft Grounding | Yes |
| Insulation Class | H |
| Efficiency | 94.1% |
| Enclosure | TEFC |
| Frame Size | 364T |
| Frame Material | Iron |
| Phase | Three Phase |
| HP | 40 |
| End Plate | Standard |
| Voltage | 230 V, 460 V |
| Weight | 883.0 LB |
| EAN or UPC | 781568664827 |

