- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364T Frame
| Synchronous | 1800 rpm |
| Enclosure | TEFC |
| Efficiency | 95% |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Overall Length | 33.48 in |
| Inverter Duty | Inverter Ready |
| Base | Rigid |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Grounding | Yes |
| Insulation Class | H |
| NEMA Design | B |
| Speed [Max] | 2700 rpm |
| End Plate | Standard |
| Frame Size | 364T |
| Shaft Dia. | 2.375 in |
| Shaft Rotation | Reversible |
| Speed | 1780 rpm/1485 rpm |
| Power Factor | 84 |
| Full Load Current | 139 A/69.7 A/135 A/67.5 A |
| Frame Material | Iron |
| Phase | Three Phase |
| Poles | 4 |
| HP | 60 |
| Mount Type | F-1 |
| Ambient Temperature | 104 °F |
| Voltage | 400 V |
| Service Factor | 1.15 |
| Weight | 815.0 LB |
| EAN or UPC | 781568665466 |

