- TENV Enclosure
- 5 hp
- 60 Hz Frequency
- FL1838C Frame
| Speed | 1770 rpm/3540 rpm |
| Ambient Temperature | 104 °F |
| End Plate | C-Face |
| Voltage | 230 V, 460 V |
| Poles | 4 |
| Base | Rigid |
| Mount Type | F3 |
| Shaft Diameter | 1.13 in |
| Base Speed | 1800 |
| Frame Material | Exposed Laminations |
| Type | AC Motor |
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Service Factor | 1 |
| Standard | CCSA US, NEMA, NEMA |
| Frame Size | FL1838C |
| HP | 5 |
| Frequency | 60 Hz |
| Enclosure | TENV |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Overall Length | 17.87 in |
| Insulation Class | H |
| Phase | Three Phase |
| Weight | 165.999 LB |
| EAN or UPC | 781568465288 |

