- TENV Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145TC Frame
| Frame Material | Iron |
| End Plate | C-Face |
| Full Load Current | 1.7 A |
| Shaft Rotation | Reversible |
| Efficiency | 86.5% |
| Mount Type | F-1 |
| Enclosure | TENV |
| Service Factor | 1 |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Voltage | 230 V, 460 V |
| Overall Length | 14.65 in |
| Shaft Grounding | No |
| Speed | 1750 rpm |
| Conduit Box Material | Cast Iron |
| Standard | CSA, UR, NEMA |
| Speed [Max] | 5000 rpm |
| Base | Rigid |
| HP | 1 1/2 |
| Frequency | 60 Hz |
| Power Factor | 77 |
| Inverter Duty | Inverter Duty |
| Shaft Dia. | 0.875 in |
| NEMA Design | B |
| Ambient Temperature | 104 °F |
| Poles | 4 |
| Frame Size | 145TC |
| Insulation Class | F |
| Base Speed | 1800 rpm |
| Weight | 64.0 LB |
| EAN or UPC | 781568472361 |

