- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143TC Frame
| Conduit Box Material | Cast Iron |
| Speed | 1775 rpm |
| Shaft Dia. | 0.875 in |
| Phase | Three Phase |
| Frame Material | Iron |
| Enclosure | TEFC |
| Voltage | 208 V, 230 V, 460 V |
| Speed [Max] | 2700 rpm |
| End Plate | C-Face |
| Ambient Temperature | 104 °F |
| Base | No Mounting |
| Frame Size | 143TC |
| Poles | 4 |
| Inverter Duty | Inverter Ready |
| Power Factor | 72 |
| Shaft Grounding | No |
| HP | 1 |
| Duty Cycle | Continuous |
| Insulation Class | F |
| Efficiency | 87.5% |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mount Type | F-1 |
| NEMA Design | B |
| Overall Length | 14.57 in |
| Frequency | 60 Hz |
| Synchronous | 1800 rpm |
| Full Load Current | 1.5 A |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Weight | 66.0 LB |
| EAN or UPC | 781568547113 |

