- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215LP Frame
| Ambient Temperature | 104 °F |
| Shaft Dia. | 1.625 in |
| Service Factor | 1.15 |
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Frame Size | 215LP |
| Phase | Three Phase |
| Poles | 4 |
| Power Factor | 83 |
| Insulation Class | F |
| End Plate | P-Base |
| Speed | 1760 rpm |
| Full Load Current | 12.2 A |
| Conduit Box Material | Cast Iron |
| Inverter Duty | Inverter Duty |
| Enclosure | TEFC |
| Speed [Max] | 2700 rpm |
| NEMA Design | B |
| IP Rating | IP56 |
| Voltage | 460 V |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Overall Length | 24.71 in |
| Mount Type | W-6 |
| Frame Material | Iron |
| HP | 10 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 91.7% |
| Shaft Rotation | Reversible |
| Base | No Mounting |
| Weight | 231.0 LB |
| EAN or UPC | 781568910672 |

