- TEFC Enclosure
- 3/4 hp
- 50 Hz Frequency
- 56C Frame
| Shaft Grounding | No |
| Base | No Mounting |
| End Plate | C-Face |
| Phase | Three Phase |
| Power Factor | 59 |
| Duty Cycle | Continuous |
| Efficiency | 75.5% |
| Service Factor | 1.25 |
| HP | 3/4 |
| Voltage | 575 V |
| Enclosure | TEFC |
| Synchronous | 1500 rpm |
| Frame Size | 56C |
| Shaft Rotation | Reversible |
| Poles | 4 |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Frame Material | Steel |
| Frequency | 50 Hz |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| NEMA Design | B |
| Overall Length | 12.85 in |
| Shaft Dia. | 0.625 in |
| Speed | 1425 rpm |
| Full Load Current | 3.1 A/1.8 SFA 3.5 A/2 A |
| Mount Type | F-1 |
| Weight | 32.0 LB |
| EAN or UPC | 781568656693 |

