- 180 Armature Voltage
- 3000 rpm Base Speed
- TEFC Enclosure
- D90C Frame
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Armature Inertia | 30.342 |
| Shaft Dia. | 0.945 in |
| Shaft Rotation | Reversible |
| Standard | CSA, UR, IEC, NEMA |
| Overall Length | 17.83 in |
| Armature Voltage V | 180 V |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Armature Current | 10 A |
| Mount Type | B-34 |
| Conduit Box Material | Steel |
| HP | 2 hp |
| Base Speed | 3000 rpm |
| Brush | 2/BP5000T15 |
| Frame Size | D90C |
| Service Factor | 1 |
| Insulation Class | F |
| Frame Material | Steel |
| Base | Rigid |
| Weight | 70.0 LB |
| EAN or UPC | 781568372753 |

