- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182TC Frame
| Frame Material | Iron |
| Conduit Box Material | Cast Iron |
| Speed [Max] | 5400 rpm |
| Overall Length | 20.23 in |
| Shaft Dia. | 1.125 in |
| Base Speed | 1800 rpm |
| Base | Rigid |
| End Plate | C-Face |
| NEMA Design | B |
| Mount Type | F-1 |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Standard | CSA, UR, NEMA |
| Frame Size | 182TC |
| Power Factor | 77 |
| Shaft Grounding | No |
| HP | 3 |
| Full Load Current | 8.2 A/4.1 A |
| Speed | 1755 rpm |
| Phase | Three Phase |
| Poles | 4 |
| Efficiency | 89.5% |
| Frequency | 60 Hz |
| Inverter Duty | Inverter Duty |
| Service Factor | 1 |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Weight | 135.0 LB |
| EAN or UPC | 781568468838 |

