- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213TC Frame
| Efficiency | 91.7% |
| Power Factor | 81 |
| Mount Type | F-1 |
| Conduit Box Material | Cast Iron |
| Frame Material | Iron |
| Overall Length | 25.03 in |
| Duty Cycle | Continuous |
| Full Load Current | 19 A/9.5 A |
| Base Speed | 1800 rpm |
| Insulation Class | F |
| Standard | CSA, UR, NEMA |
| Speed | 1770 rpm |
| Phase | Three Phase |
| Enclosure | TEFC |
| End Plate | C-Face |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| HP | 7 1/2 |
| Service Factor | 1 |
| Base | Rigid |
| Inverter Duty | Inverter Duty |
| Shaft Grounding | No |
| Poles | 4 |
| Frequency | 60 Hz |
| Frame Size | 213TC |
| Shaft Dia. | 1.375 in |
| Speed [Max] | 4000 rpm |
| Voltage | 230 V, 460 V |
| NEMA Design | A |
| Weight | 201.0 LB |
| EAN or UPC | 781568468852 |

