- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286TC Frame
| Speed [Max] | 2700 rpm |
| Frame Size | 286TC |
| NEMA Design | A |
| Poles | 4 |
| Shaft Grounding | No |
| Service Factor | 1 |
| Speed | 1760 rpm |
| Shaft Rotation | Reversible |
| Standard | CSA, UR, NEMA |
| Inverter Duty | Inverter Duty |
| Frame Material | Iron |
| Power Factor | 80 |
| Overall Length | 30.79 in |
| Voltage | 230 V, 460 V |
| Efficiency | 93.6% |
| Base Speed | 1800 rpm |
| Base | Rigid |
| Enclosure | TEFC |
| HP | 30 |
| Conduit Box Material | Cast Iron |
| Full Load Current | 76 A/38 A |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Insulation Class | F |
| Shaft Dia. | 1.875 in |
| End Plate | C-Face |
| Duty Cycle | Continuous |
| Mount Type | F-1 |
| Frequency | 60 Hz |
| Weight | 494.0 LB |
| EAN or UPC | 781568468883 |

