Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
100:1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Shaft Projection
Solid Double Projecting Output
Style
Parallel Shaft
Motor Frame Size
B442CZ
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Center Distance
1.75 in
Output Speed
17.5 rpm
Output Bore Shaft Dia.
0.875 in
Input Power Rating
0.23 hp, 0.172 kW
Media Mapping Style
FWA
Reduction Type
Double
Output Torque
570 lb-in
Media Mapping Output
H
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Rated Efficiency
70%
Center Distance Code
718
Output Shaft
Solid
Fan Cooled
No
Input Motor HP
0.25
Weight
26.1 LB
EAN or UPC
884107170329
We're here for you
with Service Centers across the country - We have your back