Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
0.75
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Ratio
100:1
Output Shaft
Solid
Input Power Rating
0.75 hp, 0.559 kW
Reduction Type
Double
Output Shaft Projection
Solid Double Projecting Output
Style
Parallel Shaft
Standard
AGMA Service Class I
Center Distance
2.62 in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Speed
17.5 rpm
Fan Cooled
No
Media Mapping Output
H
Output Bore Shaft Dia.
1.125 in
Motor Frame Size
B556C
Rated Efficiency
67%
Output Torque
1785 lb-in
Center Distance Code
726
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Media Mapping Style
FWA
Weight
51.1 LB
EAN or UPC
781711489932
We're here for you
with Service Centers across the country - We have your back