Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
726
Output Bore Shaft Dia.
1.125 in
Output Speed
1 rpm
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Output Shaft Projection
Solid Double Projecting Output
Center Distance
2.62 in
Ratio
1800:1
Reduction Type
Double
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Fan Cooled
No
Style
Parallel Shaft
Input Motor HP
0.17
Media Mapping Output
H
Output Torque
1775 lb-in
Input Power Rating
0.16 hp, 0.119 kW
Standard
AGMA Service Class I
Motor Frame Size
B556C
Media Mapping Style
FWA
Rated Efficiency
17%
Output Shaft
Solid
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Weight
51.1 LB
EAN or UPC
781711490853
We're here for you
with Service Centers across the country - We have your back