Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
2.9 rpm
Output Bore Shaft Dia.
1.125 in
Media Mapping Style
FWA
Motor Frame Size
B556C
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Center Distance
2.62 in
Style
Parallel Shaft
Standard
AGMA Service Class I
Base Mounting Attachment
Horizontal Base Top Mount
Output Torque
2000 lb-in
Output Shaft
Solid
Fan Cooled
No
Rated Efficiency
37%
Input Power Rating
0.25 hp, 0.186 kW
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Ratio
600:1
Media Mapping Base
A
Reduction Type
Double
Center Distance Code
726
Input Motor HP
0.25
Output Shaft Projection
Solid Double Projecting Output
Weight
54.1 LB
EAN or UPC
884107211589
We're here for you
with Service Centers across the country - We have your back