Skip to content Skip to navigation menu
Boston GearFWC721-150-B5-J

FWC721-150-B5-J

700 Series 150:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #111453965
  • Double Reduction
  • 150:1 Ratio
  • J Assembly
Boston GearFWC721-150-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 150:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment No Base
Rated Efficiency 57%
Media Mapping Output J
Output Torque 940 lb-in
Ratio 150:1
Output Torque Rating Range [Max] 999 lb-in, 109 Nm
Motor Frame Size B556C
Media Mapping Style FWC
Output Bore Shaft Dia. 1 in
Style Right Angle
Input Motor HP 0.33
Standard AGMA Service Class I
Reduction Type Double
Output Shaft Projection Solid Right Output
Center Distance 2.06 in
Material Cast Iron, Standard Paint
Output Shaft Solid
Input Power Rating 0.3 hp, 0.224 kW
Output Torque Rating Range [Min] 750 lb-in, 85 Nm
Output Speed 11.7 rpm
Fan Cooled No
Center Distance Code 721
Weight 35.1 LB
EAN or UPC 781711204023
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison