Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Center Distance Code
721
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Fan Cooled
No
Base Mounting Attachment
Low Vertical Base Right Mount
Media Mapping Base
D
Input Power Rating
0.1 hp, 0.075 kW
Reduction Type
Double
Ratio
1200:1
Rated Efficiency
24%
Output Speed
1.5 rpm
Output Torque
1025 lb-in
Output Shaft
Solid
Output Shaft Projection
Solid Left Output
Standard
AGMA Service Class I
Style
Right Angle
Input Motor HP
0.17
Center Distance
2.06 in
Media Mapping Style
FWC
Weight
42.1 LB
EAN or UPC
884107206561
We're here for you
with Service Centers across the country - We have your back