Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
HF
Media Mapping Hollow Bore
P20
Media Mapping Output
H
Series
700
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Fan Cooled
No
Output Shaft
Hollow
Output Bore Shaft Dia.
1.25 in
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Base Mounting Attachment
No Base
Motor Frame Size
B9180TC210C
Center Distance Code
724
Ratio
5:1
Output Torque
838 lb-in
Reduction Type
Single
Rated Efficiency
94%
Output Speed
350 rpm
Output Shaft Projection
Hollow Output
Input Power Rating
4.95 hp, 3.691 kW
Style
Right Angle
Input Motor HP
5
Center Distance
2.375 in
Weight
31.1 LB
EAN or UPC
884107285900
We're here for you
with Service Centers across the country - We have your back