Boston Gear
SSUF7-1-1/4
Stainless Steel Setscrew Locking 1.25 in Foodgrade 4 Bolts Flange Unit
Item #110854909
- Setscrew Locking
- 1.25 in Bore Diameter
- Stainless Steel Material
| Locking Device | Setscrew Locking |
| Seal Type | Single Syntheticlip |
| Insert Material | Stainless Steel |
| Weight | 1.5 LB |
| EAN or UPC | 884107395012 |
