Skip to content Skip to navigation menu
3M00051115328329

00051115328329

Item #105621953
3M00051115328329
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our Standard Abrasives™ Mandrel enables users to access tight diameters and hard-to-reach surface areas by adding length to the abrasive and helping with a wide range of industrial applications.

features

  • Designed specifically for Center Hole Unitized Wheels
  • Made of steel for enhanced durability, longevity and toughness
  • Attaches easily to die grinder or rotary tool
  • Helps enable access to hard-to-reach areas by adding length to the wheel
  • Drives 1" diameter x 1" wide x 3/16" CH unitized wheels
Weight 0.058 LB
EAN or UPC 51115328329
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison