3M™ Neoprene High Performance Contact Adhesive 1357 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination.
features
High performance laminating contact adhesive
Adheres, sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to numerous other substrates
High performance laminating adhesive
Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
Available in tubes, cans or pails
Color
Gray
Container Size
1 Liquid Pint, 473 ml
Physical Form
Thin Liquid
Application
Wall Lining and Flooring, Rubber & Vinyl Floor Bonding, Bond Polystyrene Foam Panels
Weight
1.129 LB
EAN or UPC
21200198908
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back