3M™ Neoprene High Performance Rubber and Gasket Adhesive 1300 is a versatile, solvent based adhesive. It offers high immediate strength and good heat resistance, and is commonly used for bonding most rubber and gasket materials. It is also suitable for large area rubber sheeting applications, bumpers and more.
features
Adheres neoprene, SBR, butyl, and other types of rubbers to other various substrates
Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
Can be used as a contact or wet-bond adhesive
Available in tubes, cans or pails
Compatible with industrial spray equipment
Assembly Type
Gasket Attachment, Large Surface Lamination
Container Size
1 Quart, 0.94 L
Application
Rubber & Vinyl Floor Bonding
Color
Yellow
Open Time
Up to 8 min
Flame Retardant
Flammable
Product Form
Bulk
Application Method
Spray, Brush
Form
Liquid
Weight
2.364 LB
EAN or UPC
21200199271
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back