Skip to content Skip to navigation menu
3M00021200211829

00021200211829

7000000917 3M Fastbond Contact Adhesive 30NF, Neutral, 5 Gallon Drum (Pail)
Item #101431782
3M00021200211829
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Fastbond™ Contact Adhesive 30NF is a low-odor, water-based, adhesive designed to have high strength, high coverage, long bonding range and good heat resistance. This classic adhesive has proven to bond combinations of most foamed plastics, plastic laminate, wood, plywood, wood veneer and canvas.

features

  • Bonds most foamed plastics, plastic laminate, wood, plywood and canvas to themselves and to each other
  • Creates a very high strength, high temperature resistant bond with up to a four hour bonding range
  • Adhesive can be applied by spray, brush or roller
  • Non-flammable in its wet state
Physical Form Thin Liquid
Color Neutral
Container Size 5 gal, 18.927 L
Weight 41.7 LB
EAN or UPC 21200211829
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison