description
- 3M™ Dual Lock™ Reclosable Fastener SJ4570 Low Profile is a low surface energy adhesive on the back of a clear polypropylene reclosable fastener. This product is half the thickness of standard 3M™ Dual Lock™ Reclosable Fasteners, providing a low profile attachment. An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance.
features
- Clear, low profile, polyolefin fastener is half the thickness of standard 3M™ Dual Lock™ Reclosable Fasteners and is self-mating
- Interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
- Low surface energy acrylic adhesive bonds well to a variety of substrates including metals, powder-coated paints and a broad range of plastics
- Strong fastener secures with an audible snap, verifying closure
- An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
- Features good temperature resistance of 158°F (70°C)
- Best suited for indoor use
| Weight | 2.0 LB |
| EAN or UPC | 21200462399 |

