3M™ Loop Fastener SJ3527N is one part of a two-part fastener solution designed to provide great durability for thousands of closures. With its high performance rubber-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics.
features
When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
Woven nylon loop fastener provides great design flexibility and fast product assembly
High performance rubber-based adhesive offers fast tack, very good shear strength and bonds to a variety of substrates, including plastics
Alternative solution to zippers, screws, snaps and more
Features good temperature resistance of 120°F (49°C)
Best suited for indoor use
Primary Liner
White Polyethylene with Red Logo
Primary Liner Thickness
3 mil, 0.08 mm
Flame Retardant
No
Product Form
Roll
Color
White
Assembly Type
Mounting and Trim Attachment, Panel to Frame / Stiffener to Panel
Overall Length [Min]
50 yd
Overall Length [Max]
45.72 m
Primary Liner Color
White
Material
Nylon
Weight
4.5 LB
EAN or UPC
21200862564
We're here for you
with Service Centers across the country - We have your back