Skip to content Skip to navigation menu
Scotch-Brite Aluminum Oxide 6 in Disc

00048011008271

Scotch-Brite Aluminum Oxide 6 in Disc
Item #104004502
  • 6 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Scotch-Brite Aluminum Oxide 6 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • Our Scotch-Brite™ Cut and Polish Disc is engineered to produce satin or high-luster finishes and may be used for cleaning or light deburring on a variety of metals. The durable open-web construction is designed to resist loading and greatly increase the life of the disc.

features

  • Aluminum oxide mineral delivers an aggressive cut with a polished surface
  • Durable non-woven web construction resists loading, prolonging service life of the disc
  • Ideal for aggressive blending and finishing
  • Versatile disc may be used on bench motor or straight shaft tool
  • Provides high cut-rate and low heat retention, allowing extended contact with the workpiece
Weight 0.064 LB
EAN or UPC 48011008271
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison