Skip to content Skip to navigation menu
Trizact Hookit Aluminum Oxide 5 in X Weight Disc

00048011338491

Trizact Hookit Aluminum Oxide 5 in X Weight Disc
Item #103011177
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Trizact Hookit Aluminum Oxide 5 in X Weight Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • 3M™ Trizact™ Hookit™ Cloth Disc 337DC provides fast scratch removal on automotive metal components and leaves a superior finish. Premium aluminum oxide macroreplicated grain on an X-weight backing combine to contribute to long product life and consistent performance for greater productivity.

features

  • Microreplicated "bricks and channels" abrasive structure reduces loading
  • Provides fast scratch removal on automotive white metal and other applications
  • Controlled abrasive breakdown delivers consistent, predictable finish
  • Generates minimal heat, suitable for multiple substrates
  • 3M™ Hookit attachment backing makes swapping discs quick and easy
Weight 2.4 LB
EAN or UPC 48011338491
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison