3M™ Scotch-Weld™ Surface Insensitive Instant Adhesive SI1500 is a medium viscosity instant adhesive. This SI1500 instant adhesive is formulated to give exceptional performance on wood, leather and paper. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including acidic substrates, such as wood, cardboard, veneer, fabric, cork, paper and leather
Precise application: pinch container for a precise drop or squeeze for a steady bead
Medium viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Shear Strength
1750 psi
Indoor/Outdoor
Both
Color
Transparent
Storage Temperature [Min]
60 ⁰F
Adhesive Type
Cyanoacrylate
Container Size
1.76 Oz, 50 g
Storage Temperature [Max]
80 ⁰F
Set Time
5 to 60 sec
Product Form
Bottle
Full Cure Time
24 hr @ 72 ⁰F
Weight
0.164 LB
EAN or UPC
48011616629
We're here for you
with Service Centers across the country - We have your back