3M™ Scotch-Weld™ Threadlocker TL22 provides vibration, corrosion and shock resistance for fasteners in assembled form. Our purple, low removal torque anaerobic adhesive is dispensed as a one-component, medium viscosity product. This long open time anaerobic adhesive cures quickly in the absence of air when parts are assembled.
features
Prevents nuts and bolts from loosening with vibration
Fills and seals threads completely to help stop corrosion, rust and leaks
Eliminates the need for lock washers and other locking components
Purple, low removal torque
Long open time anaerobic adhesives that cure quickly
Helps keep production equipment up and running
Storage Temperature [Min]
72 ⁰F
Assembly Type
Small Joint Assembly
Flashpoint
212 ⁰F
Product Form
Bottle
Storage Temperature [Max]
72 ⁰F
Color
Purple
Physical Form
Liquid
Set Time
<20 min
Full Cure Time
24 hr @ 72 F (22 C)
Weight
0.0 LB
EAN or UPC
48011626024
We're here for you
with Service Centers across the country - We have your back