Skip to content Skip to navigation menu
3M00051111611043

00051111611043

7100090129 3M Finesse-it Polish - Purple, 50 Gallons in 55 Gallon Drum, 1 ea/Case
Item #119901317
3M00051111611043
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Finesse-it™ Polish - Purple is part of a line of specially designed compounds and polishes to be used on OEM and baked refinish paints to remove sand scratches or to remove swirl marks from previously compounded areas and is designed to produce best results when used with an air or electric buffer equipped with 3M™ Finesse-it™ buffing pads.

features

  • Removes swirl marks and micro grade sanding scratches
  • Ideal for spot repair on OEM clear coats
  • Wax and silicone free formula
Overall Height 34.88 in, 88.6 cm
Chemical Base Mineral Oil
Container Size 50 gal, 208.197 L
Product Form Compound
Overall Length [Min] 23.78 in
Overall Length [Max] 60.4 cm
Overall Width [Max] 23.78 in, 60.4 cm
Storage Environment Room Temperature
Color Purple
Overall Width [Min] 23.78 in, 60.4 cm
Weight 0.0 KG
EAN or UPC 51111611043
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison