We developed 3M™ Scotch-Weld™ Polyurethane Sealant DP5001 as a black, fast-setting, self-leveling, flexible sealant. Our two-component polyurethane has a 1 minute work life and sets rapidly for fast, easy and effective repairs where extreme flexibility is required.
features
1 minute work life provides fast application and repair times
Ideal for conveyor belt repair and protection of belt fasteners
Extreme flexibility for repair of rubber components
Self-leveling for professional results
Fast cure sealant
Storage Temperature [Max]
80 ⁰F
Physical Form
Paste
Storage Temperature [Min]
60 ⁰F
Product Form
Cartridge
Hardness
72 Shore A
Shear Strength
600 psi
Color
Black
Open Time
1 min
Set Time
>25 min, 15 min
Full Cure Time
12 hr @ 77 F (25 C)
Container Size
13.52 fl oz, 400 ml
Weight
1.21 LB
EAN or UPC
51111982969
We're here for you
with Service Centers across the country - We have your back