Skip to content Skip to navigation menu
3M00051115004056

00051115004056

8 in Floor Surfacing Roll
Item #101389758
  • 8 in Overall Width
3M00051115004056
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Overall Width

description

  • 3M™ Resinite™ Floor Surfacing Rolls are for drum sanding machines on commercial and residential jobs. Use for general sanding. Durable mineral on paper or combination backing. Fast cuts, better finish, longer life, time savings.

features

  • Can be cut to sizes needed.
  • Also known as paper rolls or Resinite™ Rolls
  • Sharp synthetic mineral coating
  • Tough, paper backing.
Overall Width 8 in
Overall Length [Min] 50 yd
Weight 11.8 LB
EAN or UPC 51115004056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison