There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The professional's choice in self-adherent wraps! Layers "bond" together to provide superior support bandages that stay put, allowing better fit and lower risk of bandage slipping. Allows skin to breathe through cool, lightweight & porous material.
features
Bandage sticks to itself (but not to hair)
Conforms around contours that are difficult to bandage
Versatile, high-performance bandaging tape for a broad spectrum of applications - support, compression and bandage secural
Absorbs virtually no moisture
Size: 4" x 5 yd
Color: Black
Overall Length [Max]
4.5 m
Color
Black
Closure Type
Self-Adhering
Weight
12.65 LB
EAN or UPC
51115048616
We're here for you
with Service Centers across the country - We have your back