Skip to content Skip to navigation menu
3M00051115187988

00051115187988

Item #102882203
3M00051115187988
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ FireDam™ Spray 200 is a sprayable material that dries to form a tough, elastomeric coating. It will firestop building joints, curtain wall perimeter joints and through penetration seals to control the transmission of fire, heat, smoke and noxious gas. This water-based firestop sealer is applied with conventional airless sprayers, dries quickly and cleans up easily.

features

  • Provides up to 4-hour fire protection in construction joints per ASTM E 1966 (UL 2079)
  • Provides up to 3-hour fire protection in perimeter fire barrier systems (curtain walls) in accordance with ASTM E 2307
  • Highly elastic sealer is compression/extension tested up to ± 50% of nominal joint width without cracking
  • Resists freezing and thaws for a consistent seal in a range of conditions
  • Water-based formula cleans up easily and saves time
Weight 0.0 LB
EAN or UPC 51115187988
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison