3M™ Scotch-Weld™ Plastic & Rubber Instant Adhesive PR40 is a low viscosity instant adhesive. Our PR100 instant adhesive is formulated to give exceptional performance on difficult-to-bond substrates, such as EPDM, nylon, polypropylene and polyethylene with use of an appropriate primer. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including plastics and rubbers
Precise application: pinch container for a precise drop or squeeze for a steady bead
Low viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Set Time
3 to 20 sec
Product Form
Bottle
Color
Transparent
Container Size
0.7 Oz, 20 g
Storage Temperature [Min]
40 ⁰F
Storage Temperature [Max]
40 ⁰F
Adhesive Type
Cyanoacrylate
Full Cure Time
24 hr @ 72 ⁰F
Weight
0.25 LB
EAN or UPC
51115252044
We're here for you
with Service Centers across the country - We have your back