3M™ Scotch-Weld™ Surface Insensitive Instant Adhesive SI1500 is a medium viscosity instant adhesive. This SI1500 instant adhesive is formulated to give exceptional performance on wood, leather and paper. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including acidic substrates, such as wood, cardboard, veneer, fabric, cork, paper and leather
Precise application: pinch container for a precise drop or squeeze for a steady bead
Medium viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Full Cure Time
24 hr @ 72 ⁰F
Shear Strength
1700 psi
Indoor/Outdoor
Both
Container Size
17.64 Oz, 500 g
Set Time
1 min, 5 to 60 sec
Design Challenges
Impact & Shock Absorption
Adhesive Type
Instant Adhesive
Physical Form
Liquid
Storage Temperature [Min]
40 ⁰F
Color
Transparent
Product Form
Bottle
Storage Temperature [Max]
40 ⁰F
Weight
0.0 LB
EAN or UPC
51115252457
We're here for you
with Service Centers across the country - We have your back