description
- 3M™ HoldFast 70 Cylinder Spray Adhesive is our extremely versatile, fast-tacking industrial grade spray adhesive with a unique wide-web spray pattern well suited for bonding a variety of construction materials. It requires a short dry time yet provides long open time to perfectly position your materials. It is an effective adhesive for waterproofing and protecting from moisture.
features
- Versatile adhesive ideal for construction sites
- Creates quick bonds for temporary and permanent needs
- Very fast-tacking adhesive bonds almost immediately and has a long bonding range
- Portable container provides a spray pattern with low soak-in and no overspray
- Bonds polystyrene without damaging the material or degrading the surface
| Product Form | Bulk |
| Color | Transparent |
| Open Time | 1 - 60 min |
| Container Size | 5 gal, 18.93 L |
| Application | Fast and Easy Geotextile Solutions, Insulation Attachment, Protection - Sheet Waterproofing |
| Form | Liquid |
| Weight | 0.0 LB |
| EAN or UPC | 51115639357 |

