Skip to content Skip to navigation menu
Hookit Aluminum Oxide 6 in C Weight Disc

00051131010833

Hookit Aluminum Oxide 6 in C Weight Disc
Item #104029720
  • 6 in Overall Diameter
  • P80 Grit
  • Aluminum Oxide Abrasive Material
Hookit Aluminum Oxide 6 in C Weight Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Diameter
  • P80 Grit
  • Aluminum Oxide Abrasive Material

description

  • Our 3M™ Hookit™ Gold Disc 236U is precision-coated for long life during auto body sanding projects requiring moderately coarse grit abrasives. Open coat aluminum oxide abrasive and C-weight paper backing provide durability and a long-lasting cut for rough feather-edging or shaping plastic filler and putty. Load-resistant coating and available 6-hole pattern provide superior dust resistance.

features

  • C-weight paper backing holds up during jobs such as rough feather-edging
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimizes dust
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Several versions feature 6-hole pattern for effective dust evacuation
Weight 2.383 LB
EAN or UPC 51131010833
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison