Skip to content Skip to navigation menu
3M00051131013223

00051131013223

7010327903 3M Stikit Gold Film Disc Roll, 01322, 6 in, P500 grade, 75 discs per roll, 6 rolls per case
Item #104042105
3M00051131013223
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Stikit™ Gold Film Abrasive Disc Roll 255L features a single roll tear-off disc format and Stikit™ adhesive attachment, making it fast and easy to use. Aluminum oxide mineral abrasive with film backing balances aggressive cut with a consistent finish. Anti-loading coating and available 7-hole pattern help clear dust from the disc surface for longer life.

features

  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Film-backed abrasive discs provide durability for high-finish auto body sanding applications
  • Available 7-hole pattern adds dust removal and loading resistance
  • Stikit™ attachment makes them easy to attach and remove
Performance Level Good
Abrasive Material Aluminum Oxide
Attachment Type PSA
Sanding Method Machine, Hand
Overall Diameter 6 in, 152.4 mm
Grit P500
Sanding Surface Paint, Fiberglass, Primer, Clear Coat, Plastic
Product Form Disc Roll
Color Yellow
Grade Medium
Coat Type Closed
Grade Range Medium (320 - 1000)
Weight 0.635 LB
EAN or UPC 51131013223
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison